Angular contact ball bearing NTN 7236, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 52 mm
NTN - Angular Contact Ball Bearing - 7236
See technical informationReferences
NTN:7236
Rubix:205A1142
EAN:4547359447729



Product details : NTN 7236 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x320x52 mm |
|---|---|
| Logistic Weight | 19,14 g |
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Cage | brass |
| Contact angle | 30 ° |
Show UNSPSC/ECL@SS
£ 1,993.45 excl. VAT
/ Each
£ 2,392.14 incl. VAT
- Usually arrives within 14 working days
