Angular contact ball bearing FAG 3213-BD-XL-TVH-L285-C3, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm

Angular contact ball bearing

See technical information

References

FAG:3213-BD-XL-TVH-L285-C3
Rubix:238A0741
Manufacturer :0703979700030
EAN:4064328202610
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter120 mm
Width38.1 mm
See all Specifications

Product details : FAG 3213-BD-XL-TVH-L285-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 32..-BD-XL-TVH, double row, X-life, plastic cage

Technical specifications


Attributes
Logistic Weight1634 g
Inner diameter65 mm
Outer diameter120 mm
Width38.1 mm
Bearing Clearancec3
Sealingopen
Series32..-bd-xl-tvh
Materialsteel
Cagepolyamide
Reference speed6000 rpm
Limit speed5700 rpm
Basic static load, radial - C0r77000 N
Basic dynamic load, radial - Cr86000 N
£ 105.87 excl. VAT
/ Each
£ 127.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories