Angular contact ball bearing SKF BSA 308 CGA, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Super-precision Angular Contact Thrust Ball Bearing
See technical informationReferences
SKF:BSA 308 CGA
Rubix:104A3430
Manufacturer :2456
EAN:7316570238143

Product details : SKF PRECISION BEARING BSA 308 CGA
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 700 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Series | cuscinetti super-precisione |
| Material | bearing steel |
| Cage | nylon |
| Weight | 0.77 kg |
| Reference speed | 5300 rpm |
| Limit speed | 7000 rpm |
| Angle | 62 ° |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 180000 N |
| Basic dynamic load, radial - Cr | 67000 N |
Show UNSPSC/ECL@SS
£ 394.40 excl. VAT
/ Each
£ 473.28 incl. VAT
- Delivery usually within ( 3 ) days
