Angular contact ball bearing NTN 7208BG, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm

NTN - Angular Contact Ball Bearing - 7208BG

See technical informationSee documents

References

NTN:7208BG
Rubix:205A1034
EAN:4547359440645
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter80 mm
Width18 mm
See all Specifications

Documents

Product details : NTN 7208BG ANGULAR CONTACT BALL BEARING


Angular contact ball bearings, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x80x18 mm
Logistic Weight355 g
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
Bearing Clearancecn
Sealingopen
Series7200
Materialsteel
Cagesteel
Angle40 °
Basic static load, radial - C0r23000 N
Basic dynamic load, radial - Cr35500 N
£ 32.77 excl. VAT
/ Each
£ 39.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories