Angular contact ball bearing SKF 7044 BGM, Outer diameter: 340 mm | Inner diameter: 220 mm | Width: 56 mm
70.. Series Angular Contact Ball Bearing
See technical informationReferences
SKF:7044 BGM
Rubix:100A3176
Manufacturer :44774
EAN:7316577065483




Product details : SKF ANGULAR CONTACT BEARING 7044BGM
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x340x340 mm |
|---|---|
| Logistic Weight | 17140 g |
| Inner diameter | 220 mm |
| Outer diameter | 340 mm |
| Width | 56 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 70b |
| Material | bearing steel |
| Basic static load, radial - C0r | 355000 N |
| Basic dynamic load, radial - Cr | 255000 N |
Show UNSPSC/ECL@SS
£ 2,761.09 excl. VAT
/ Each
£ 3,313.31 incl. VAT
- Usually arrives within 14 working days
