Angular contact ball bearing INA 3810-2Z, Outer diameter: 65 mm | Inner diameter: 50 mm | Width: 12 mm

Angular contact ball bearing

See technical information

References

INA:3810-2Z
Rubix:229A4074
Manufacturer :0009721340000
EAN:4064328720190
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter65 mm
Width12 mm
See all Specifications

Product details : INA 3810-2Z RADIAL BALL BEARING 0009721340000


Angular contact ball bearing 38..-B-2RZ-TVH, double row, shields, plastic cage

Technical specifications


Attributes
Logistic Weight93 g
Inner diameter50 mm
Outer diameter65 mm
Width12 mm
Bearing Clearancecn
Sealingtwo metal shields
Series38..-b-2rz-tvh
Materialsteel
Reference speed5400 rpm
Limit speed8100 rpm
Basic static load, radial - C0r10200 N
Basic dynamic load, radial - Cr8500 N
£ 48.29 excl. VAT
/ Each
£ 57.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories