Angular contact ball bearing FAG 3219-M, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 55.6 mm

Angular contact ball bearing

See technical information

References

FAG:3219-M
Rubix:229A0617
Manufacturer :0190554390000
EAN:4012801196406
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter170 mm
Width55.6 mm
See all Specifications

Product details : FAG 3219-M 35DEG DRAC BEARING 190554390000


Angular contact ball bearing 32..-M, double row, with filling slot, solid brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)55,6x170x170 mm
Logistic Weight5060 g
Inner diameter95 mm
Outer diameter170 mm
Width55.6 mm
Bearing Clearancecn
Sealingopen
Series32..-m
Materialsteel
Cagebrass
Reference speed4350 rpm
Limit speed5300 rpm
Basic static load, radial - C0r193000 N
Basic dynamic load, radial - Cr161000 N
£ 333.22 excl. VAT
/ Each
£ 399.86 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories