Angular-Contact Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Series | mtoch7000 |
Cage | steel |
Basic static load, radial - C0r | 11700 N |
Basic dynamic load, radial - Cr | 16700 N |
Sealing | open |
Usually arrives within 14 working days