Precision / Spindle bearing SNR 7205.H.G1DFJ74, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Precision / Spindle bearing SNR
See technical informationReferences
SNR:7205.H.G1DFJ74
Rubix:394A5234
EAN:3413520271077



Product details : SNR 7205HG1DFJ74 PRECISION BALL BEARINGS
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 314.27 excl. VAT
/ Each
£ 377.12 incl. VAT
- Usually arrives within 14 working days
