KARNASCH 201316051 51MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
Annular Cutter
See technical informationReferences
ATA Karnasch:201316051
Rubix:220A2777
Product details : KARNASCH 201316051 51MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
Only carbide tipped annular cutters provide maximum cutting capacity in all kinds of steel.
• Drilling in hardened steel up to 40 Rockwell (HRC) • Drilling in all sorts of stainless steel • Drilling in most difficult alloys (Hardox/Inconel/Titanium) • Drilling also excellent in all non-ferrous metals such as alu, copper, brass Available in diameter 12 – 200mm.
Available in drill depths 40, 50, 55, 80, 110 & 150mm
• Drilling in hardened steel up to 40 Rockwell (HRC) • Drilling in all sorts of stainless steel • Drilling in most difficult alloys (Hardox/Inconel/Titanium) • Drilling also excellent in all non-ferrous metals such as alu, copper, brass Available in diameter 12 – 200mm.
Available in drill depths 40, 50, 55, 80, 110 & 150mm
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 92.63 excl. VAT
/ Each
£ 111.16 incl. VAT
- Usually arrives within 14 working days