KARNASCH 201316063 63MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
Annular Cutter
See technical informationReferences
ATA Karnasch:201316063
Rubix:220A2792
Product details : KARNASCH 201316063 63MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
Only carbide tipped annular cutters provide maximum cutting capacity in all kinds of steel.
• Drilling in hardened steel up to 40 Rockwell (HRC) • Drilling in all sorts of stainless steel • Drilling in most difficult alloys (Hardox/Inconel/Titanium) • Drilling also excellent in all non-ferrous metals such as alu, copper, brass Available in diameter 12 – 200mm.
Available in drill depths 40, 50, 55, 80, 110 & 150mm
• Drilling in hardened steel up to 40 Rockwell (HRC) • Drilling in all sorts of stainless steel • Drilling in most difficult alloys (Hardox/Inconel/Titanium) • Drilling also excellent in all non-ferrous metals such as alu, copper, brass Available in diameter 12 – 200mm.
Available in drill depths 40, 50, 55, 80, 110 & 150mm
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 127.47 excl. VAT
/ Each
£ 152.96 incl. VAT
- Usually arrives within 14 working days