ANSELL 11-754 HYFLEX 3X41D LTWT PALM DIPPED GLOVES GRY SIZE 8


HyFlex 11754

References
ansell:11-754-08
rubix:247A3634
manufacturer :11754080
ean:10076490617407
brand logo
brand logo
brand logo
Technical specifications
Size8
Cutting resistance levelD
Main materialNylon
See all Specifications

Product details : ANSELL 11-754 HYFLEX 3X41D LTWT PALM DIPPED GLOVES GRY SIZE 8


  • Ultra-thin ANSI Cut level A4 / ISO Cut level D gloves with 3x more cut resistant* for unmatched protection
  • Touchscreen compatible glove for enhanced productivity
  • Ultra-lightweight design provides dexterity for handling and assembly of sharp parts

    *vs standard ANSI cut level A2 / ISO cut level B glove
Cut protection that you never want to take off.

Strengths

 

  • Lightest weight ANSI A4/ ISO Cut D glove featuring INTERCEPT™ Technology, these ultra-thin breathable gloves offer high cut resistance, while maintaining enhanced flexibility and tactility

  • Touchscreen compatible to ensure that workers do not need to change or remove gloves between tasks 

  • Designed to fit the natural shape of the hand to help reduce hand fatigue

  • Clean and skin friendly. Dermatologically approved by Dermatest®

Applications

Assembly & inspection of components|Picking, fastening components|Final assembly|Applying finish to materials, products
brand logo

Technical specifications


Attributes
Size8
Cutting resistance levelD
Main materialNylon
CoatingPolyurethane
TypeGlove
Show UNSPSC/ECL@SS
£ 12.10 excl. VAT
/ Each
£ 14.52 incl. VAT
  • In stock: Next day delivery