Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 9 L
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 9 L
Cut-resistant gloves and sleeves Tegera
References
tegera:
8805R-9
rubix:
386A1920
ean:
7340118369471
Technical specifications
Size
9
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 9 L
Technical specifications
Attributes
Size
9
Main material
Other
Coating
Nitrile
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.68
excl. VAT
/
Each
£
14.02
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8856 OIL GRIP 4X43C GLOVES 11 2XL
ANSELL 72-400 HYFLEX 3X4XF MDWT AMBIDXS GLOVES BLUE SIZE 8
ANSELL 28-359 ACTIVARMR 4X21C F/C NITRAGOLD CUFF GLOVES YL/BLK SIZE 9
SKYTEC SKG00017EB TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 6/XS
UVEX 60494 C500 FOAM 4X42C LIME/ANTHRACITE GLOVES 11/2XL
ANSELL 11-571 HYFLEX 4X43D LTWT NITRILE GLOVES BLK SIZE 8
UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 6/XS
TEGERA 430 SYNTHETIC GLOVE CRF 5 2XS
TRAFFIGLOV TG5240 LXT MICRODEX NITRILE GREEN 4X43C GLOVES 9/L
TEGERA 8855 SYNTHETIC GLOVE CRF OIL GRIP 6 XS
TRAFFIGLOV TG3210 PU AMBER 4X43B GLOVES 10/XL
ANSELL 11-757 HYFLEX 3X31F INTERCEPT PU COATED GLOVES BLK SIZE 10
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 11 2XL
11-755-7 ANSELL 11-755 HYFLEX 3X41E LTWT PALM DIPPED GLOVES GRY SIZE 7
PORTWEST AP18 - SG BLUE/BLACK CUT C15 NITRILE GLOVE (PK12) XXL