TEGERA 465-10 SYNTHETIC CRF GLOVE SIZE 10/XL


Synthetic glove TEGERA 465

References
tegera:465-10
rubix:234A4464
ean:7340118324883
brand logo
brand logo
Technical specifications
Size10
Cutting resistance levelD
Main materialNylon
See all Specifications

Product details : TEGERA 465-10 SYNTHETIC CRF GLOVE SIZE 10/XL


TEGERA® 465, Cut resistant glove, PU, palm-dipped, CRF® Technology, stainless steel fibre yarn, polyester, spandex, 18 gg, smooth finish, cut resistance level D, Cat. II, breathable back, water and oil repellent palm, for fine assembly work

Technical specifications


Attributes
Size10
Cutting resistance levelD
Main materialNylon
Abrasion resistance level4
CoatingPolyurethane
TypeGlove
ColourBlack
Show UNSPSC/ECL@SS
£ 11.10 excl. VAT
/ Each
£ 13.32 incl. VAT
  • In stock: Next day delivery