GISS 880370 QS-CUT NITRILE CUT D 4X43D SIZE 6


G-cut nit d gloves

References
giss:880370
rubix:209A5440
ean:3660338337857
brand logo
brand logo
brand logo
Technical specifications
Size6
Cutting resistance levelD
Main materialHDPE
See all Specifications

Product details : GISS 880370 QS-CUT NITRILE CUT D 4X43D SIZE 6


Standard : EN388
Seamless gloves knitted in PHD yarn gauge 13.
Thin nitrile coating with light breathability on palm and fingertips.
Great dexterity, excellent adhesion on dry and oily surfaces.
Pack of 12 pairs / Box of 72 pairs

Strengths

• Great dexterity, excellent adhesion on dry and oily surfaces.
brand logo

Technical specifications


Attributes
Size6
Cutting resistance levelD
Main materialHDPE
Usage environmentOily or greasy
Abrasion resistance level4
ESDNo
CoatingNitrile
MaterialPHD Wires
Show UNSPSC/ECL@SS
£ 7.21 excl. VAT
/ Each
£ 8.65 incl. VAT
  • In stock: Next day delivery