FENNER DOUBLE OFFSET CRANK LINK 05B-1 BRITISH STANDARD 8MM SIMPLEX
Offset link
See technical informationReferences
Fenner:05B1/DCL-FENNER
Rubix:406A0331
Manufacturer :028J0150


Technical specifications
| Chain | iso 05b-1 (british standard / din 8187 / iso 606) |
|---|---|
| Chain pitch | 8 mm |
| Profile | simplex (1) |
Product details : FENNER DOUBLE OFFSET CRANK LINK 05B-1 BRITISH STANDARD 8MM SIMPLEX
Double offset link Fenner Classic ISO 05B-1 pitch 8mm simplex
Technical specifications
Attributes
| Chain | iso 05b-1 (british standard / din 8187 / iso 606) |
|---|---|
| Chain pitch | 8 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 5 mm |
| Type | double crank link for roller chain 05b-1 |
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
- Delivery usually within ( 2 ) days