TSUBAKI 0801000250-M RS25-1 G8 ROLLER CHAIN MTR


ANSI G8 Standard Roller Chain

References
tsubaki:RS25 1 RP (P=1/4'')
rubix:267A4247
manufacturer :0801000250-M
TSUBAKI ANSI RIVROLLER CHAIN 25-1X10FT:TSUB
brand logo
Technical specifications
ProfileSimplex (1)
ChainASA 100-1
ISO code04C-1
See all Specifications

Product details : TSUBAKI 0801000250-M RS25-1 G8 ROLLER CHAIN MTR


Pursuing the ultimate in quality, Tsubaki has created the world's highest standard of roller chain. Tsubaki G8 ANSI RS Roller Chain set the bar higher with design innovations that deliver solid results!Tsubaki ANSI G8 is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS80 through RS140.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.

Technical specifications


Attributes
ProfileSimplex (1)
ChainASA 100-1
ISO code04C-1
Weight0.141 kg
Show UNSPSC/ECL@SS
£ 16.32 excl. VAT
/ Each
£ 19.58 incl. VAT
  • Usually arrives within 14 working days