TSUBAKI 0802003528 RS35-SS-2 TWO PITCH OFFSET LINK
RS35-SS-2 Tsubaki ANSI two pitch offset link
See technical informationReferences
Tsubaki:RS35SS 2 RP 2POL
Rubix:267A0217
Manufacturer :0802003528
EAN:8718472283198

Technical specifications
| Chain | ansi ss chain |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | duplex (2) |
Product details : TSUBAKI 0802003528 RS35-SS-2 TWO PITCH OFFSET LINK
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Chain | ansi ss chain |
| Chain pitch | 9.525 mm |
| Profile | duplex (2) |
| Material | sus304 (base, stainless steel); springs sus301 |
| Weight | 13 g |
| Amount of give | 2 |
| Roller diameter | 5.08 mm |
| Type | stainless steel drive chain rs35-ss-2 with 2pol offset link (two-pitch) |
Show UNSPSC/ECL@SS
£ 31.88 excl. VAT
/ Each
£ 38.26 incl. VAT
- Usually arrives within 14 working days