TSUBAKI 0132040000-M RS40-NP-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR


ANSI NP Chain

References
tsubaki:RS40 NP 1 RP (P=1/2'')
rubix:267A4264
manufacturer :0132040000-M
ean:8718472006964
TSUBAKI CHAIN ANSI 40-1 NP
brand logo
Technical specifications
Profilesimplex (1)
Chainasa 100-1
ISO code08a-1
See all Specifications

Product details : TSUBAKI 0132040000-M RS40-NP-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR


ANSI NP Chain is a Tsubaki ANSI G8 chain that has been plated with Nickel. NP chain has a light corrosion resistance and an attractive appearance. NP chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding ANSI G8 chain, so please take this into account when making your chain selection. The working temperature range is: -10°C to +60°C.

Technical specifications


Attributes
Profilesimplex (1)
Chainasa 100-1
ISO code08a-1
Weight0.64 kg
Show UNSPSC/ECL@SS
£ 38.63 excl. VAT
/ Each
£ 46.36 incl. VAT
  • Usually arrives within 14 working days