FENNER SPRING CLIP CONNECTING LINK 50A-1 ANSI 5/8 INCH SIMPLEX
Connective link
See technical informationReferences
Fenner:50A1/CL1-FENNER
Rubix:406A0349
Manufacturer :028N0170


Technical specifications
| Chain | ansi n°50 15.875 mm |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
Product details : FENNER SPRING CLIP CONNECTING LINK 50A-1 ANSI 5/8 INCH SIMPLEX
Spring clip type connecting link to suit Fenner® brand roller chain.
Connecting link Spring Clip Type for chain 50-1 Fenner Classic
Technical specifications
Attributes
| Chain | ansi n°50 15.875 mm |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 10.16 mm |
| Type | joining link (master link) with clip for roller chain ansi n°50 (simplex) |
Show UNSPSC/ECL@SS
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
- Delivery usually within ( 2 ) days