References
Rocol:ANTI-SEIZE COMPOUND 85g
Rubix:162176B
Manufacturer :14030
EAN:5024747140305

Documents
Product details : ROCOL 14030 ANTI-SEIZE COMPOUND 85G
Multi-purpose copper based anti-seize compound with excellent corrosion protection.
ANTI-SEIZE Compound is a multi-purpose copper based anti-seize compound, reinforced with graphite and molybdenum disulphide to further enhance its performance. Ideal for use in high temperature environments such as furnaces and exhaust systems, as well as dockside and oil rig applications.
Strengths
Prevents seizure, galling and corrosion.
Excellent resistance to water, even when submerged.
Highly resistant to salt water environments.
Lead-free formulation.
Temperature range -50ºC to +1100ºC.
Coefficient of friction 0.15
Applications
Ideal for use in high temperature environments such as furnaces and exhaust systems, as well as dockside and oil rig applications.
Technical specifications
Attributes
| Volume | 85 g |
|---|---|
| Colour | brown |
| Pack quantity | can |
Show UNSPSC/ECL@SS
£ 14.95 excl. VAT
/ Each
£ 17.94 incl. VAT
- In stock: Next day delivery