ROCOL 10050 MTLM ASSEMBLY AND RUN IN PASTE 100G
MTLM Assembly & Running in paste
See technical informationSee documentsReferences
Rocol:MTLM (ASSEMBLY & RUNNING IN PASTE) 100g
Rubix:316411
Manufacturer :10050
EAN:5024747100507

Documents
Product details : ROCOL 10050 MTLM ASSEMBLY AND RUN IN PASTE 100G
Assembly & running-in paste for precision & interference fit parts.
MTLM Assembly & Running-In Paste is a very high content molybdenum disulphide paste.
Designed to give a tough, wear-resistant greasy film that provides anti-seize protection, eases assembly and provides complete protection during the critical start-up and running-in periods.
Strengths
Prevents galling, pick-up and seizure on assembly and during initial running-in period.
Designed for the lubrication of valves and slow-moving parts under high loads.
Excellent wear resistance.
Reduces the forces required for assembly of close fitting components.
Temperature range of -50 to +450ºC.
Applications
Designed to give a tough, wear-resistant greasy film that provides anti-seize protection, eases assembly and provides complete protection during the critical start-up and running-in periods.
Technical specifications
Attributes
| Volume | 100 g |
|---|---|
| Colour | black |
| Pack quantity | can |
Show UNSPSC/ECL@SS
£ 65.81 excl. VAT
/ Each
£ 78.97 incl. VAT
- Usually arrives within 14 working days