DEVCON WET SURFACE REPAIR PUTTY (UW) UNDERWATER UW 500G
DEVCON UW Kit
See technical informationSee documentsReferences
Devcon:DV11801
Rubix:317831

Documents
Product details : DEVCON WET SURFACE REPAIR PUTTY (UW) UNDERWATER UW 500G
Epoxy / Grey resin / Mixing ratio by weight: 1.4: 1 / Specific volume: 642 cm3/kg / / After polymerisation: Shore D 82 hardness / Temperature resistance range -40 to + 93°C
Strengths
Highly exothermic, non-rusting epoxy resin, can be used on wet surfaces and underwater, Adheres to most metals
Applications
Repair, touch up and rebuild equipment in chronically humid environments, including underwater.
Technical specifications
Attributes
| Volume | 500 g |
|---|---|
| Pack quantity | pack |
Show UNSPSC/ECL@SS
£ 113.90 excl. VAT
/ Each
£ 136.68 incl. VAT
- In stock: Next day delivery