SCHAEFFLER ARCANOL-MOUNTINGPASTE2-250G ARCANOL MOUNTINGPASTE2
Mounting Paste
See technical informationSee documentsReferences
Schaeffler:ARCANOL-MOUNTINGPASTE2-250G
Rubix:386A7089
Manufacturer :0940997820000
EAN:4054371835422

Documents
Product details : SCHAEFFLER ARCANOL-MOUNTINGPASTE2-250G ARCANOL MOUNTINGPASTE2
The mounting and multi-purpose paste has proven valuable particularly for the mounting of rolling bearings. It facilitates the sliding of bearing rings and prevents stick-slip, scoring, wear and fretting corrosion It also gives good protection against corrosion. It is pale in colour and does not cause contamination The mounting paste is applied in a very thin layer so that the metallic sheen turns matt The permissible operating temperature is between -15 °C and +140 °C. The paste is resistant to water, water vapour and many alkaline and acidic media.
Strengths
Mounting of rolling bearings
Technical specifications
Attributes
| Volume | 250 g |
|---|---|
| Colour | white |
| Pack quantity | tube |
Show UNSPSC/ECL@SS
£ 320.30 excl. VAT
/ 10 pieces
£ 384.36 incl. VAT
- Delivery usually within ( 7 ) days
