DEVCON 5-MINUTE EPOXY DEV-TUBE
Adhesive, 5 Minutes, Epoxy, Cartridge
See technical informationSee documentsReferences
Devcon:5 MINUTE EPOXY
Rubix:300550B
Manufacturer :14251
Documents
Product details : DEVCON 5-MINUTE EPOXY DEV-TUBE
100% reactive, without solvents. Good dielectric rigidity. Good resistance to solvents. Amber colour. Mixture viscosity of 10,000 cps. Mixing ratio between volume and weight: 1:1. Full cure in 12 hours. Operating temperature range from -40 °C to 93 °C. Density 1.10gm/cc when mixed. Distributor Dev tube.
Strengths
Devcon 14251 is a general purpose/encapsulating fast-curing adhesive. It forms a rigid, hard bond or coating in minutes. This adhesive hardens quickly for metal-to-metal bonding, metal repairs, encapsulation of components and electronic assemblies. It is suitable for bonding metals, fabrics, ceramics, glass, wood and concrete (in combination).
Applications
Industry.
Technical specifications
Attributes
| Volume | 28 g |
|---|
Show UNSPSC/ECL@SS
£ 16.09 excl. VAT
/ Each
£ 19.31 incl. VAT
- Usually arrives within 14 working days
