SCHAEFFLER ARCANOL-MOUNTINGPASTE2-400G MOUNTING PASTE
Mounting Paste
See technical informationSee documentsReferences
Schaeffler:ARCANOL-MOUNTINGPASTE2-400G
Rubix:263A5595
Manufacturer :0940997900000
EAN:4054371835439



Documents
Product details : SCHAEFFLER ARCANOL-MOUNTINGPASTE2-400G MOUNTING PASTE
The mounting and multi-purpose paste has proven valuable particularly for the mounting of rolling bearings. It facilitates the sliding of bearing rings and prevents stick-slip, scoring, wear and fretting corrosion It also gives good protection against corrosion. It is pale in colour and does not cause contamination The mounting paste is applied in a very thin layer so that the metallic sheen turns matt The permissible operating temperature is between -15 °C and +140 °C. The paste is resistant to water, water vapour and many alkaline and acidic media.
Strengths
Mounting of rolling bearings
Technical specifications
Attributes
| Volume | 400 g |
|---|---|
| Colour | white |
| Pack quantity | cartridge |
Show UNSPSC/ECL@SS
- Delivery usually within ( 7 ) days
