DEVCON PLASTIC STEEL 5 MIN PUTTY (SF) SF 500G


DEVCON SF Kit

References
devcon:DV10241
rubix:317817
brand logo
brand logo
Technical specifications

Product details : DEVCON PLASTIC STEEL 5 MIN PUTTY (SF) SF 500G


Epoxy resin / Steel filler / Dark grey / Proportion of the mixture by weight = 1.7 for 1 / Usage time at 21°C for 500g box = 5 min / depending on the functional thickness in 1 hour / Holding range in temperature -40 to + 93°C

Strengths

Steel filled pasty epoxy resin for rapid repair, quick drying, Repairs, fills and reconstructs in areas where welding is not desired or is impossible. Easy to mix and apply and dries at temperatures down to 4°C. Adheres to steel, iron, aluminium, brass, wood and concrete. Once dried, this product can be drilled, tapped, sanded, machined or painted. Conventional metal working tools can be used to machine dry epoxy. Excellent resistance to oil, petrol, water and many chemicals. Allows equipment to be put back into service in less than an hour.

Applications

Reliable emergency repairs and quick maintenance work, repairs cracks and breaks in equipment, machinery or moulds. Repairs and reconstructs blows or holes in moldings. Reconstructs used equipment. Rebuilt pump and valve bodies. Restores crankshaft journals and rolling strips.

Technical specifications


Attributes
Capacity500 g
ColourGrey
Pack quantityPack
Show UNSPSC/ECL@SS
£ 97.51 excl. VAT
/ Each
£ 117.01 incl. VAT
  • In stock: Next day delivery