References
Devcon:DV10761
Rubix:317864

Documents
Product details : DEVCON TITANIUM PUTTY (HP) 500G
Epoxy resin / titanium filler / grey / mixing ratio by weight: 4.3: 1 / Specific volume: 424 cm3/kg / Temperature resistance range -40 to + 177°C
Strengths
Titanium charged liquid epoxy resin, High temperature resistance, Allows precision machining, Excellent resistance to chemical attack, compression and erosion
Applications
Precision repairs on critical equipment under stress. Protection of new surfaces against erosion and corrosion, Repair of hollows.
Technical specifications
Attributes
| Volume | 1000 g |
|---|---|
| Colour | grey |
| Pack quantity | pack |
Show UNSPSC/ECL@SS
£ 131.44 excl. VAT
/ Each
£ 157.73 incl. VAT
- In stock: Next day delivery