References
Rocol:FOODLUBE MULTI-PASTE 5kg
Rubix:160402
Manufacturer :15756
EAN:5024747157563

Documents
Product details : ROCOL 15756 FOODLUBE MULTI PASTE 5KG
Food grade, multi-purpose anti-seize & lubricating paste
FOODLUBE MultiPaste is a white non-toxic, anti-seize lubricating paste that is designed for use in food, pharmaceutical and other clean environments. FOODLUBE MultiPaste is also suitable for use as a food grade drilling, tapping and cutting lubricant, particularly when maintenance has to be carried out in the process area.
Strengths
Prevents galling, pick-up and seizure on assembly. Ideally suited for use on stainless steel. Extremely tenacious - resists water wash out. Wide temperature range -30°C to +450°C. Coefficient of friction 0.09.
NSF H1 Registered. ISO 21469 Certified. HALAL Certified.
Applications
Threads, Bushes, Slides, Small open gears, Fasteners.
Technical specifications
Attributes
| Volume | 5000 g |
|---|---|
| Colour | white |
| Pack quantity | bucket |
Show UNSPSC/ECL@SS
£ 543.19 excl. VAT
/ Each
£ 651.83 incl. VAT
- Usually arrives within 14 working days