SCHAEFFLER ARCANOL-MOUNTINGPASTE2-1KG ARCANOL MOUNTINGPASTE2
Mounting Paste
See technical informationSee documentsReferences
Schaeffler:ARCANOL-MOUNTINGPASTE2-1KG
Rubix:386A7088
Manufacturer :0940998120000
EAN:4054371835446
Documents
Product details : SCHAEFFLER ARCANOL-MOUNTINGPASTE2-1KG ARCANOL MOUNTINGPASTE2
The mounting and multi-purpose paste has proven valuable particularly for the mounting of rolling bearings. It facilitates the sliding of bearing rings and prevents stick-slip, scoring, wear and fretting corrosion It also gives good protection against corrosion. It is pale in colour and does not cause contamination The mounting paste is applied in a very thin layer so that the metallic sheen turns matt The permissible operating temperature is between -15 °C and +140 °C. The paste is resistant to water, water vapour and many alkaline and acidic media.
Strengths
Mounting of rolling bearings
Technical specifications
Attributes
| Volume | 1000 g |
|---|
Show UNSPSC/ECL@SS
£ 107.54 excl. VAT
/ Each
£ 129.05 incl. VAT
- Delivery usually within ( 7 ) days

