References
Rocol:ANTI SEIZE SA610 500G
Rubix:238A8146
Manufacturer :14153
EAN:5024747141531

Documents
Product details : ROCOL 14153 ANTI SEIZE SA610 500G
ROCOL® ANTI-SEIZE SA 610 is an anti-seize paste optimised for high temperature superalloys, Inconel, stainless steel and silver coated fasteners, particularly for fasteners used in high temperature power generation and aerospace systems.
Strengths
- Outstanding temperature range -40°C to +1000°C
- Provides controlled friction on assembly, enabling precise tensioning.
- Protects fastener surfaces from galling and seizure, providing controlled release.
Applications
ROCOL ANTI-SEIZE SA 610 has been designed as an anti-seize and assembly lubricant, to provide accurate assembly, and to prevent galling and seizure on disassembly, even after exposure to extreme conditions.
ROCOL ANTI-SEIZE SA 610 does not contains metal powders or calcium, and has extremely low sulphur and chlorine levels.
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Pack quantity | can |
Show UNSPSC/ECL@SS
£ 239.55 excl. VAT
/ Each
£ 287.46 incl. VAT
- In stock: Next day delivery