References
Rocol:FOODLUBE MULTI-PASTE 85g
Rubix:160400
Manufacturer :15750
EAN:5024747157501

Documents
Product details : ROCOL 15750 FOODLUBE MULTI PASTE 85G
Food grade, multi-purpose anti-seize & lubricating paste,
FOODLUBE MultiPaste is a white non-toxic, anti-seize lubricating paste that is designed for use in food, pharmaceutical and other clean environments.
FOODLUBE MultiPaste is also suitable for use as a food grade drilling, tapping and cutting lubricant, particularly when maintenance has to be carried out in the process area.
Strengths
Prevents galling, pick-up and seizure on assembly. Ideally suited for use on stainless steel. Extremely tenacious - resists water wash out. Wide temperature range -30°C to +450°C. Coefficient of friction 0.09.
NSF H1 Registered. ISO 21469 Certified. HALAL Certified.
Applications
Threads, Bushes, Slides, Small open gears, Fasteners.
Technical specifications
Attributes
| Volume | 85 g |
|---|---|
| Colour | white |
| Pack quantity | can |
Show UNSPSC/ECL@SS
£ 29.11 excl. VAT
/ Each
£ 34.93 incl. VAT
- In stock: Next day delivery