References
Parweld:760820-AC
Rubix:80172397

Product details : "PARWELD 760820-AC HOSE ASSY 8MM AC 3/8"" 20MT"
Single Acetylene Fitted Hose Cylinder Fitting - 3/8” BSP
PARWELD 760820-AC ACETYLENE HOSE 20MX8MM COMES WITH 3/8 CHECK VALVES
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Length | 20 m |
Show UNSPSC/ECL@SS
£ 41.88 excl. VAT
/ Each
£ 50.26 incl. VAT
- Usually arrives within 14 working days
