References
Tegera:803-5
Rubix:386A1435
EAN:7340118407852





Product details : TEGERA 803 SYNTHETIC GLOVE CRF 5 2XS
A very thin ESD glove with cut resistance level B using TEGERA® CRF® Technology fibre, for electronic work for ESD-protected work areas where maximum dexterity in combination with cut protection is needed. The glove has touchscreen functionality, ensuring seamless transition between duties without having to remove the glove. Thin18 gg fibrelining and highly breathable to ensure comfortable use all day. Palm-dipped with PU.
For ESD-protected work areas where dexterity in combination with cut protection is needed.
Strengths
For touchscreen, ESD, Antistatic/ATEX, Conforms with IEC 61340-5-1 (ESD), Thin
Applications
Construction, Electronics work, Engineering, Fine assembly, Installation work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 5 |
| Cutting resistance level | b |
| Main material | polyester |
| Abrasion resistance level | 4 |
| ESD | yes |
| Coating of the gloves | polyurethane |
| Length | 280 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 9.67 excl. VAT
/ Each
£ 11.60 incl. VAT
- Usually arrives within 14 working days
