GISS 880366 QS-CUT PU CUT D GLOVE 4X43D SIZE 9


Qs-cut pu d gloves

References
giss:880366
rubix:209A5437
ean:3660338337826
brand logo
brand logo
brand logo
Technical specifications
Size9
Cutting resistance levelD
Main materialHDPE
See all Specifications

Product details : GISS 880366 QS-CUT PU CUT D GLOVE 4X43D SIZE 9


Standard : EN388
Seamless gloves knitted in PHD yarn gauge 13.
Grey polyurethane coating on the palm and fingertips.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 12 pairs / Box of 72 pairs

Strengths

• Great dexterity, excellent adhesion on dry surfaces.
brand logo

Technical specifications


Attributes
Size9
Cutting resistance levelD
Main materialHDPE
Usage environmentDry
Abrasion resistance level4
ESDNo
CoatingPolyurethane
MaterialPHD Threads
Show UNSPSC/ECL@SS
£ 7.22 excl. VAT
/ Each
£ 8.66 incl. VAT
  • In stock: Next day delivery