SEALEY AP5520SS MOBILE STAINLESS STEEL TOOL CABINET 10 DRAWER


AP5520SS PREMIER MOBILE STAINLESS STEEL TOOL CABINET 10 DRAWER WITH BACKBOARD & 2 WALL CUPBOARDS

References
sealey:AP5520SS
rubix:383A1588
manufacturer :AP5520SS
ean:5054511103038
brand logo
brand logo

Product details : SEALEY AP5520SS MOBILE STAINLESS STEEL TOOL CABINET 10 DRAWER


• Anti-fingerprint stainless steel construction.
• Supplied with a 38mm thick wooden worktop.
• 45kg Drawer capacity.
• Two fixed and two locking swivel castors.
• Pegboard back panel with gas strut wall cupboards.
• Side handle for comfort and control when manoeuvring.
• Supplied with locks and two keys each.
• Some simple assembly required.
• Overall Size (W x D x H): 1475 x 505 x 1860mm.
• This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.
• 10 Year Guarantee*.
• Model No. AP5520SS

Strengths

Premier™ Mobile Stainless Steel Tool Cabinet 10 Drawer with Backboard & 2 Wall Cupboards

Technical specifications


Attributes
No attributes to display for this product
£ 1,874.93 excl. VAT
/ Each
£ 2,249.92 incl. VAT
  • Usually arrives within 14 working days