BOTT 40031064.19V CUBIO LVRE WALL CUPBOARD WITH 23 PCE BIN KIT
Tool-holder cabinet Bott
See technical informationReferences
Bott:40031064.19V
Rubix:214A8315

Product details : BOTT 40031064.19V CUBIO LVRE WALL CUPBOARD WITH 23 PCE BIN KIT
Cubio Louvre wall cupboard supplied with 23 piece bin kit with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
| Type | suspended cabinet |
|---|---|
| Height | 700 mm |
| Width | 800 mm |
| Depth | 325 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 347.98 excl. VAT
/ Each
£ 417.58 incl. VAT
- Delivery usually within ( 16 ) days