BOTT 16926008.11 VERSO 525 X 350 X 800H CUPBOARD C/W 2 SHELVES


verso wall cupboard with 2 shelves WxDxH: 525x350x800mm RAL 7035/5010

References
bott:16926008.11
rubix:2584324
ean:5039350024126
brand logo
brand logo
Technical specifications

Product details : BOTT 16926008.11 VERSO 525 X 350 X 800H CUPBOARD C/W 2 SHELVES


verso wall / shelf cupboard. Featuring a robust, fully welded steel housing with single, reinforced door with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x350x800mm.

Strengths

The BOTT Verso wall cupboard can be fixed onto walls to maximise the use of space in the workplace
This wall mounted cupboard features a single door with three point locking system and galvanised shelves with 60kg UDL load capacity

Applications

Maintenance and tool room use

Technical specifications


Attributes
Height800 mm
Width525 mm
Depth350 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 212.95 excl. VAT
/ Each
£ 255.54 incl. VAT
  • Usually arrives within 14 working days