BOTT HEAVY DUTY CUPBOARD 2000 X 1050 X 650MM 40021100.11V


cubio cupboard with perfo doors & 2 shelves WxDxH: 1050x650x2000mm RAL 7035/5010

References
bott:40021100.11V
rubix:2016655
brand logo
brand logo
Technical specifications

Product details : BOTT HEAVY DUTY CUPBOARD 2000 X 1050 X 650MM 40021100.11V


cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 2 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint. WxDxH: 1050x650x2000mm.

Strengths

Features include lockable, perfo panel lined doors

Applications

Maintenance and tool room use

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
Show UNSPSC/ECL@SS
£ 930.33 excl. VAT
/ Each
£ 1,116.40 incl. VAT
  • Usually arrives within 14 working days