BOTT 16926458.11 VERSO 800X550X2000H KITTED CUPBOARD


verso kitted cupboard with 3 shelves, 8 drawers WxDxH: 800x550x2000mm RAL 7035/5010

References
bott:16926458.11
rubix:2584379
ean:5039350025932
brand logo
brand logo
Technical specifications

Product details : BOTT 16926458.11 VERSO 800X550X2000H KITTED CUPBOARD


verso kitted cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 3 adjustable height, galvanised steel shelves (75kg U.D.L.), 2x 100mm, 4x 125mm, 4x 175mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x550x2000mm.

Strengths

The BOTT Verso Kitted Cupboard with 3 Shelves and 8 Drawers is a combined drawer and shelving storage unit suitable for a range of workplace environments
This kitted cupboard features reinforced welded steel housing, 8 roller bearing drawers and 3 adjustable galvanised shelves each with a 60kg UDL capacity

Applications

Maintenance and tool room use

Technical specifications


Attributes
Height2000 mm
ModelCupboard
Width800 mm
Depth550 mm
Number of drawers8
ColourBlue
Show UNSPSC/ECL@SS
£ 1,123.90 excl. VAT
/ Each
£ 1,348.68 incl. VAT
  • Usually arrives within 14 working days