BOTT 16925157.11 VERSO 800 X 550 X 1000H DRAWER CABINET


verso drawer cabinet with 9 drawers WxDxH: 800x550x1000mm RAL 7035/5010

References
bott:16925157.11
rubix:80354515
brand logo
brand logo
Technical specifications

Product details : BOTT 16925157.11 VERSO 800 X 550 X 1000H DRAWER CABINET


verso drawer cabinet with 9 drawers. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 8x 100mm, 1x 125mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x550x1000mm.

Strengths

The Verso Cabinet is a tough, heavy duty storage cabinet constructed from sheet steel with a hardwearing powder coated finish
Designed to withstand the daily rigours of busy commercial and industrial environments

Applications

High quality and excellent value, this affordable nine drawer cabinet offers durability, functionality and an ergonomic design for easy use

Technical specifications


Attributes
Height1000 mm
Width800 mm
Depth550 mm
Number of drawers9
Colourblue
Show UNSPSC/ECL@SS
£ 838.46 excl. VAT
/ Each
£ 1,006.15 incl. VAT
  • Usually arrives within 14 working days