FACOM ARA.2,5X50 SCREW DRIVER ARA.25X50
ARA - ISORYL screwdriver for slotted screw-handle with clip
See technical informationReferences
Facom:ARA.2,5X50
Rubix:1237441
EAN:3148510104003



Product details : FACOM ARA.2,5X50 SCREW DRIVER ARA.25X50
ARA - ISORYL screwdriver for slotted screw-handle with clip
- Presentation: polished chrome.
- Presentation: polished chrome.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 115x15x15 mm |
| Package weight | 10 g |
| Imprint | flat |
| Imprint size | 2,5 mm |
| Blade length | 50 mm |
| Length | 110 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 2.63 excl. VAT
/ Each
£ 3.16 incl. VAT
- Delivery usually within ( 14 ) days
