AEF - Micro-Tech® screwdriver for slotted screws
Imprint | Flat |
---|---|
Imprint size | 2,5 mm |
Blade length | 35 mm |
Logistic Weight | 12 g |
---|---|
Packaged dimensions (D x W x H) | 120x20x20 mm |
Package weight | 12 g |
Imprint | Flat |
Imprint size | 2,5 mm |
Blade length | 35 mm |
Length | 117 mm |
Finishing | Chromed |
Weight | 13.3 g |
Usually arrives within 14 working days