References
Facom:ATXR20X100
Rubix:210A6959
EAN:3662424097980

Product details : FACOM ATXR20X100 PRO-TWIST SCREWDRIVER TAMPER TOR X 20 X 100 MM
Strengths
•Laser Marking - gives virtually Permanent Marking
Handle Material - Softer for more Comfort and still Chemical Resistant
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Handle Material - Softer for more Comfort and still Chemical Resistant
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tt20 |
| Blade length | 120 mm |
| Length | 220 mm |
| Finishing | zinc |
Show UNSPSC/ECL@SS
£ 10.95 excl. VAT
/ Each
£ 13.14 incl. VAT
- Delivery usually within ( 14 ) days
