ROEBUCK PHILLIPS SCREWDRIVER SIZE PH3 X 150MM 826450


Phillips screwdriver

References
roebuck:826450
rubix:209A7975
ean:3660338046667
PHILLIPS  Screwdriver Imprint size PH.3
brand logo
brand logo
Technical specifications
ImprintPhillips
Imprint sizePH3
Blade length150 mm
See all Specifications

Product details : ROEBUCK PHILLIPS SCREWDRIVER SIZE PH3 X 150MM 826450


Standard: ISO 8764
Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Ergonomic handle with flats.
Bi-material made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
 

Strengths

Ideal for high torques
brand logo

Technical specifications


Attributes
ImprintPhillips
Imprint sizePH3
Blade length150 mm
Length150 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 9.26 excl. VAT
/ Each
£ 11.11 incl. VAT
  • In stock: Next day delivery