References
Rubix-UK:3.75X75ANRGNAILX0.5KG
Rubix:8865825
Product details : ARS NAILS PLN 75 X 3.75 500G
Used where permanent strength and holding power are of primary importance.
Technical specifications
Attributes
| Diameter | 3.75 mm |
|---|---|
| Length | 75 mm |
| Type | ars nails pln 75 x 3.75 500g |
Show UNSPSC/ECL@SS
£ 11.48 excl. VAT
/ Each
£ 13.78 incl. VAT
- In stock: Next day delivery

