SCHNEIDER ELECTRIC 3790204 CAPPING NAILS (L)25 MM X (DIA)2.5 MM PACK O
Nails and Pins
See technical informationSee documentsReferences
Schneider Electric:3790204
Rubix:234A5749
Documents
Product details : SCHNEIDER ELECTRIC 3790204 CAPPING NAILS (L)25 MM X (DIA)2.5 MM PACK O
Capping Nails (L)25 mm x (Dia)2.5 mm
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Length | 25 mm |
| Type | capping nail |
Show UNSPSC/ECL@SS
£ 17.34 excl. VAT
/ Each
£ 20.81 incl. VAT
- Usually arrives within 14 working days
