References
Draper:13160
Rubix:390A2354
Manufacturer :13160

Product details : DRAPER 13160 18G BRAD NAIL 35MM 5000PCS
These heavy-duty smooth and straight brad nails are manufactured from galvanised steel. T head to give concealed fixing. Compatible with air and power nail staplers including Draper Stock No. 83659, 00646, 14607 and 14609. Pack of 5,000.
Technical specifications
Attributes
| Diameter | 1.25 mm |
|---|---|
| Length | 35 mm |
| Type | brad nail (18ga) |
| Finishing | galvanised metal |
Show UNSPSC/ECL@SS
£ 9.38 excl. VAT
/ Each
£ 11.26 incl. VAT
- Delivery usually within ( 7 ) days
