BAHCO 40B-32-75 ADJUSTABLE PIN SPANNER
Articulated pin wrenches with chrome finish
See technical informationSee documentsReferences
Bahco:40B-32-75
Rubix:215A8880
EAN:7314153011855

Documents
Product details : BAHCO 40B-32-75 ADJUSTABLE PIN SPANNER
For removing clamps and rings
Make sure the jaw hook is in the correct position before use
High-performance steel alloy
Chromium-plated micro-mate finish for improved surface quality
Two holes to DIN 547
Make sure the jaw hook is in the correct position before use
High-performance steel alloy
Chromium-plated micro-mate finish for improved surface quality
Two holes to DIN 547
Technical specifications
Attributes
| Opening | 32-75 mm |
|---|---|
| Length | 205 mm |
| Type | hook spanner |
| Finishing | chromed |
| Diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Delivery usually within ( 14 ) days
