FACOM 467.24SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 24MM


Metric Ratchet Combination Wrenches - SLS

References
facom:467.24SLS
rubix:2588670
ean:3662424027987
brand logo
brand logo
Technical specifications
Opening24
Length321 mm
See all Specifications

Product details : FACOM 467.24SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 24MM


Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “sliding” cable solution, selected and tested by FACOM, maintains user ergonomics (8 - 30 mm wrenches).
Standard ratchet combination wrenches: for all current applications.
Compact ratchet mechanism and reversible by lever.
Increment 5° (6° for dimensions 8 and 9 mm).
Ring head angled at 15°.
Open end head angled at 15°.
Metric sizes: 8 to 32 mm.
Presentation: satin chrome finish.
NF ISO 1711-1, NF ISO 691, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691, ASME B107.100

Technical specifications


Attributes
Packaged dimensions (D x W x H)320x50x25 mm
Package weight515 g
Opening24
Length321 mm
Weight505 g
FinishingSatin/Chrome
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 121.87 excl. VAT
/ Each
£ 146.24 incl. VAT
  • Available - ‎Delivery date on request